Shop All Tube Benders
Yellow Jacket
Ratchet Hand Bender Kit, Hydraulic
Mfr # 63331
Zoro # G202590566
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Hydraulic
- Outside Dia. Tubing (In.) 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
- Bend Angle (Deg.) 0 to 90 Degrees
- Application Tube Bending
Product Information
- Brand Yellow Jacket
- MFR # 63331
- Zoro # G202590566
- UPC # 686800633312
- Country of Origin Taiwan, Province of China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in |
Outside Dia. Tubing (mm) | 6.35 mm, 7.94 mm, 9.5 mm, 12.7 mm, 15.9 mm, 19.05 mm, 22.2 mm |
Tubing Outside Diameter | 7/8 in |
Centerline Bend Radius1 | 1 1/2 in Radius for 1/2 in Tubing, 1 1/2 in Radius for 5/8 in Tubing, 1 1/4 in Radius for 3/8 in Tubing, 1 1/8 in Radius for 5/16 in Tubing, 1 3/4 in Radius for 3/4 in Tubing, 1 in Radius for 1/4 in Tubing, 2 in Radius for 7/8 in Tubing |
Drive Size1 | Sockets Not Included |
For Fastener Sizes | None |
Description
Alloy Ratchet Hand Bender Kit, Tool Storage Type Tool Case, Drive Size Sockets Not Included, Number of Pieces 11, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Pipe Cutter, Plumbing Tools Included (1) Pipe Reamer, (1) Tube Bender Set, Electrical and Telecom Tools Included None, HVAC Tools Included None, For Fastener Sizes None
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Plain Bevel Seat x Roll On - 1.313" Long 316SS (14R-2-316)
- ZORO SELECT Reducing Coupling, Brass, 2 x 3/4 in (ZUSA-PF-10302)
- RINNAI Gas Conversion Kit - NG to LP (M090S) (803000030)
- ZORO SELECT 3" Female Coupler x FNPT 316 SS Coupler (3LX49)
- YELLOW JACKET Tube Bender (60390)
- YELLOW JACKET Deluxe Ratchet Hand Bender, Hydraulic (63325)
- YELLOW JACKET Ratchet Bar for 63331 (63340)
- RIDGID RIDGID® Model No. 604 600 Series Instrument Tubing Bender, 1/4" Capacity, 5/8" Bend Radius (38033)
- WESTWARD Tube Bender, 1-1/2 In. Bend Radius (3CYU9)
- REED 1/4IN TUBING BENDER 02745 (TB04)
- IMPERIAL Tubing Bender, 3/8 In OD, 14 In L (364-FHB-06)
- Yellow Jacket Plumbing Tools