Shop All Tube Benders
Yellow Jacket
Ratchet Bar for 63331
Mfr # 63340
Zoro # G903044597
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 63325, 63331
- Features Bend 3/4 in Tube to 90 Degrees in Less than 10 Seconds
- Accessory Type Ratchet Bar and Catch Bolt
- Compatible with Product Type Alloy Ratchet Tube Bender Kit, Deluxe Alloy Ratchet Tube Bender Kit
Product Information
- Brand Yellow Jacket
- MFR # 63340
- Zoro # G903044597
- UPC # 686800633404
- Country of Origin Taiwan, Province of China
- Category Tube Benders
Details
Promotion Restriction | Not eligible for promotion |
For Use With | 63325, 63331 |
Item | Ratchet Bar |
Features | Bend 3/4 in Tube to 90 Degrees in Less than 10 Seconds |
Accessory Type | Ratchet Bar and Catch Bolt |
Compatible with Product Type | Alloy Ratchet Tube Bender Kit, Deluxe Alloy Ratchet Tube Bender Kit |
Compatible with Brand | Yellow Jacket |
Compatible with Manufacturer Model Number | 63325, 63331 |
Compatible Manufacturer Part Number | 63325, 63331 |
Compatible with Manufacturer Part Number | 63325, 63331 |
Compatible with Manufacturer Model Number [NEW] | 63325, 63331 |
Compatible Grainger Part Number | 63325, 63331 |
Compatible Manufacturer Model Number | 63325, 63331 |
For Use with Mfr. Model Number | 63325, 63331 |
For Use With Mfr. Model Number | 63325, 63331 |
Description
Ratchet Bar, Compatible with Grainger Part Number 63325, 63331, Compatible Manufacturer Model Number 63325, 63331, Accessory Type Ratchet Bar and Catch Bolt, Compatible with Brand Yellow Jacket, Compatible with Product Type Alloy Ratchet Tube Bender Kit, Deluxe Alloy Ratchet Tube Bender Kit, Features Bend 3/4 in Tube to 90 Degrees in Less than 10 Seconds
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Signature Wand Assembly (RP32542)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Polished Chrome, Spout Reach: 8" (P-1171T)
- STREAMLINE 1-1/2" NOM C Copper DWV 90 Degree Elbow, Basic Pipe Fitting Material: Metal (W 07401)
- KOHLER Stem Adapter (71906)
- YELLOW JACKET Ratchet Hand Bender Kit, Hydraulic (63331)
- YELLOW JACKET Tube Bender (60390)
- YELLOW JACKET Deluxe Ratchet Hand Bender, Hydraulic (63325)
- WOODWARD FAB Round Tube Die, 3/4 in. dia., 3 in. CLR (WFBDT3/4X3)
- BLACKMAX Ratcheting Tubing Bender Set, Manual (BTB300)
- GENERAL TOOLS TUBING BENDER COMPOUND 4 SIZES (GN153)
- IMPERIAL Kwik Tite Wrench, 7/8 Hex Size (195-F-14)
- Yellow Jacket Tube Benders