Shop All Cases and Totes
Yellow Jacket
Plastic Carrying Case for 63331
Mfr # 63338
Zoro # G202016073
product price: $90.55
/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Features Durable, Hard Plastic Case
- For Use With 63325, 63331
- Accessory Type Plastic Carrying Case
Product Information
- Brand Yellow Jacket
- MFR # 63338
- Zoro # G202016073
- UPC # 686800633381
- Country of Origin Taiwan, Province of China
- Category Cases and Totes
Details
Promotion Restriction | Not eligible for promotion |
Item | Plastic Carrying Case for 63331 |
Material | Plastic |
Features | Durable, Hard Plastic Case |
For Use With | 63325, 63331 |
Accessory Type | Plastic Carrying Case |
Compatible with Brand | Yellow Jacket |
Compatible with Product Type | Alloy Ratchet Tube Bender Kit, Deluxe Alloy Ratchet Tube Bender Kit |
Compatible with Manufacturer Model Number | 63325, 63331 |
Compatible with Manufacturer Part Number | 63325, 63331 |
Compatible Grainger Part Number | 63325, 63331 |
Compatible with Manufacturer Model Number [NEW] | 63325, 63331 |
Compatible Manufacturer Part Number | 63325, 63331 |
Compatible Manufacturer Model Number | 63325, 63331 |
For Use with Mfr. Model Number | 63325, 63331 |
For Use With Mfr. Model Number | 63325, 63331 |
Description
Plastic Carrying Case for 63331, Compatible with Manufacturer Model Number 63325, 63331, Compatible with Grainger Part Number 63325, 63331, Material Plastic, Accessory Type Plastic Carrying Case, Compatible with Brand Yellow Jacket, Compatible with Product Type Alloy Ratchet Tube Bender Kit, Deluxe Alloy Ratchet Tube Bender Kit, Features Durable, Hard Plastic Case
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-TAG Flag, Reditag, Page, Ast, PK50 (76820)
- PARTNERS BRAND 6" x 9" Plastic Bags Roll, 2 mil, Clear (AB331)
- ADVANTUS Grip-A-Strip Display Rail, Aluminum (1025)
- DECKER TAPE PRODUCTS Label, DL1470, HEAVY, 2" X 8" (DL1470)
- WORLD TRAVELER World Traveler WT-BC-450LA 4 in. Fasano Aluminum Silver Wide Attache Briefcase (WT-BC-450LA)
- SAMSONITE Xenon 3 Laptop Backpack, 12 x 8 x 17.5, Ballistic Polyester, Black (89431-1041)
- MCKLEINUSA McKlein 97697 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Navy - 13.5 x 6 x 16 in. (97697)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit (CE1950LG-AK0202-1)
- NITE IZE Cell Phone Holder, Black (HSHS2L-01-R3)
- CLC WORK GEAR Holder Phone/Tool, Black (1105)
- EVEREST TRADING Everest 044MDH-BK 14 in. Wide Multiple Pocket Waist Fanny Pack (044MDH-BK)
- Yellow Jacket Cases and Totes