Shop All Manifold Gauge Sets
This Product is Discontinued
Yellow Jacket
Mini-Split Tool Kit, 2-Valve (Discontinued)
Mfr # 60991
Zoro # G5191051
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Valves 2
- Refrigerant Compatibility R-410A
- Number of Hoses 3
- Vacuum Port Size 1/4 in
Product Information
- Brand Yellow Jacket
- MFR # 60991
- Zoro # G5191051
- UPC # 686800609911
- Country of Origin Taiwan, Province of China
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 1/4 in |
Hose Length | 60 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Manifold Gauge Set |
Number of Valves | 2 |
Refrigerant Compatibility | R-410A |
Number of Hoses | 3 |
Features | High Pressure Gauges |
Includes | Flare Tool, Heat Pump Manifold, Hex Key Set, Hoses, R410-A Coupler, Torque Wrench, Tube Cutter and Bag, Vacuum/Charge Valve |
Gauges High Side Red | 0 to 800 psig |
Gauges Low Side Blue | 0 to 800 psi |
Product Type | Mini-Split Tool Kit |
For Use With | R-410A Mini Split Systems |
Description
Mini-Split Tool Kit, Number of Valves 2, R-410A, Number of Hoses 3, 60 in, 0 to 800 psig, 0 to 800 psi, 1/4 in, High Pressure Gauges, Includes Flare Tool, Heat Pump Manifold, Hex Key Set, Hoses, R410-A Coupler, Torque Wrench, Tube Cutter and Bag, Vacuum/Charge Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.