Shop All Manifold Gauge Sets
Yellow Jacket
Mechanical Manifold Gauge Set, 2-Valve
Mfr # 42006
Zoro # G5365175
Free Shipping & Returns
$164.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Valves 2
- Refrigerant Compatibility R-134A, R-22, R-404A
- Number of Hoses 3
- Vacuum Port Size 1/4 in
Product Information
- Brand Yellow Jacket
- MFR # 42006
- Zoro # G5365175
- UPC # 686800420066
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 1/4 in |
Hose Length | 60 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mechanical Manifold Gauge Set |
Number of Valves | 2 |
Refrigerant Compatibility | R-134A, R-22, R-404A |
Number of Hoses | 3 |
Gauges Low Side Blue | 30 in Hg to 120 psi |
Material | Forged Brass |
Standards | UL Recognized |
Gauges High Side Red | 0 to 500 psig |
Gauge Accuracy | +/-1.00% |
Features | 1% Accuracy Gauges |
For Use With | R-22, R-134a, R-404A Refrigerants |
Type | Air Conditioning and Stationary Refrigeration |
Description
Mechanical Manifold Gauge Set, Number of Valves 2, R-134A, R-22, R-404A, Number of Hoses 3, 60 in, 0 to 500 psig, 30 in Hg to 120 psi, +/-1.00 Percent, 1/4 in, Forged Brass, 1 Percent Accuracy Gauges, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, High, 50 to 500 (P70DA-1C)
- ACCUMULAIR Pleated Air Filter, 20" x 23" x 1", 4 Pack (FA20X23A_4)
- HAUSEN 1/2" Boiler drain MPT x Sweat, 5PK (HA-BD101-5)
- SUPCO Temperature And Pressure Logger (LPT)
- YELLOW JACKET HEAT PUMP MANIFOLD (42041)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49968)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49960)
- YELLOW JACKET Vacuum Pumps, 2-Valve (93853)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49987)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49977)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (846-CS)
- Yellow Jacket Manifold Gauge Sets