Shop All Manifold Gauge Set Accessories
Yellow Jacket
High Side Hose, Low Loss, 60 In, Red
Mfr # 29660
Zoro # G3695282
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 60 in
- Color Red
- Angle 0 Degrees
- Working Pressure 800 psi
Product Information
- Brand Yellow Jacket
- MFR # 29660
- Zoro # G3695282
- UPC # 686800296609
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | 1/4 in Female |
Details
Promotion Restriction | Not eligible for promotion |
Item | High Side Hose, Low Loss |
Color | Red |
Angle | 0 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
For Use With | Refrigerant Manifold Gauge Sets |
Burst Pressure | 4,000 psi |
Fitting Material | Brass |
Hose Material | Rubber |
Includes | Compact Ball Valve |
Standards | UL Recognized (SA9737) |
Description
High Side Hose, Low Loss, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 1, Length 60 in, Color Red, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Mounting Kit, For Use with 20RF51 (D-3062-100)
- RAYPAK Limit Switch (005899F)
- GOODMAN B1796630 Inlet Tube Flowrator (B1796630)
- HEAT STORM 400 Watt 24x 24 Radiant Wall Heater (HS-2424-AL)
- YELLOW JACKET High Side Hose, 72 In, Red (21672)
- YELLOW JACKET Manifold Hose Set, 72 In, Red, Yellow, Blue (25986)
- YELLOW JACKET Charging/Vacuum Hose, Low Loss, 60 In, Yel (29060)
- YELLOW JACKET Gauge, 3-1/8In Dia, Low Side, Blue, 800 psi (49142)
- YELLOW JACKET Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (49001)
- YELLOW JACKET Gauge, 3-1/8In Dia, High Side, Red, 800 psi (49141)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi (4PDK4)
- Yellow Jacket Manifold Gauge Set Accessories