Shop All Gas Analyzer Accessories
Yellow Jacket
Gas Pressure Test Kit, 7 in Case D.
Mfr # 78080
Zoro # G410105491
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Gas Measurement
- Socket Material Brass
- Sensor Material Copper
- Compatible Process Media Gas
Product Information
- Brand Yellow Jacket
- MFR # 78080
- Zoro # G410105491
- UPC # 686800780801
- Country of Origin United States
- Category Gas Analyzer Accessories
Dimensions
Process Connection Size | 3/4 in |
Case Depth | 7 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas Pressure Test Kit |
Application | Gas Measurement |
Socket Material | Brass |
Sensor Material | Copper |
Compatible Process Media | Gas |
Primary Pressure Range | 0 to 30 |
Primary Scale Numeric Increments | 0.25 |
Process Connection Location | Bottom |
Process Connection Gender | Female |
Gauge Case Material | Brass |
Primary Scale Units | psi |
Pressure Range Type | Pressure |
Accuracy | +/-1.50% |
Pressure Gauge Type | Gas Line Pressure Test Kit |
Lens Material | Polycarbonate |
Process Connection Type | NPT |
Description
Gas Pressure Test Kit,7 in Case D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESTREL Environmental Meter, Hi-Vis Green w/WiFi (0852LHVG)
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, (G17M0242DO7500#)
- LASCAR WiFi Data Logger, Hi Acc., Temp, Humidity (EL-WIFI-TH+)
- ASHCROFT Pressure Gauge, 0 to 15 psi (351130FD25SXCYLM15PSID)
- HONEYWELL ANALYTICS-VULCAIN Calibration Kit (1309K0002)
- HONEYWELL ANALYTICS-VULCAIN Sensor (S301-IRF-R134A)
- ALLEGRO INDUSTRIES Cassettes, Lead, 37mm, PK50 (9804-14)
- DWYER INSTRUMENTS Inclined Air Filter Gage 0-4 Inch Wc (A-350)
- ALLEGRO INDUSTRIES Sampler Cassette 25mm Tem, PK50 (9804-17)
- UEI TEST INSTRUMENTS REPLACEMENT SENSOR CAP G502-7200/G310 (RS1010)
- ZORO SELECT Sampling Pump Stand (9804-08)
- Yellow Jacket Gas Analyzer Accessories