Shop All Manifold Gauge Set Accessories
Yellow Jacket
Gas Ballast O-Ring, Rubber, Black
Mfr # 93398
Zoro # G510114010
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4 in
- Width 1 in
- Height 1 in
- Fits Brand YELLOW JACKET
Product Information
- Brand Yellow Jacket
- MFR # 93398
- Zoro # G510114010
- UPC # 686800933986
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 4 in |
Width | 1 in |
Height | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | O-Ring for Gas Ballast |
Fits Brand | YELLOW JACKET |
For Use With | Gas Ballast |
Description
O-Ring for Gas Ballast
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Humidifier Tank, 460V, 2 and 3 Tee (154016P2)
- ARMSTRONG INTERNATIONAL Steam Trap, 600F, 304L Stainless Steel (1822-100-650)
- HEIL QUAKER Inducer Motor Assembly, 460V (1171315)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 21,700 BTU, White (EX22DTWP)
- YELLOW JACKET Charging/Vacuum Hose, 120" L, Red (22710)
- YELLOW JACKET Manifold Hose Set, 36 In, Red, Yellow, Blue (22983)
- YELLOW JACKET Gauge, 3-1/8In Dia, High Side, Red, 800 psi (49141)
- YELLOW JACKET Blue R404A/134a/22 (49016)
- YELLOW JACKET Coupler, Dry, Vacuum Pump (93047)
- YELLOW JACKET Liquid Charging Adapter, 1/4In MxF (41123)
- PRO-SET Hose Angled Adaptor, 1-3/4" L, For HVACR (AD87S)
- Yellow Jacket Manifold Gauge Set Accessories