Shop All Manifold Gauge Set Accessories
Yellow Jacket
Digital Pressure Temp. Gauge, 2 Valves
Mfr # 67023
Zoro # G3883708
product price: $881.93
/ea
Free Shipping & Returns
$881.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gauge Accuracy +/-1.00%
- Number of Hoses 0
- Gauges Low Side Blue 0 to 700 psi
- Includes 1/4 in Access Port for Charging System
Product Information
- Brand Yellow Jacket
- MFR # 67023
- Zoro # G3883708
- UPC # 686800670232
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Vacuum Port Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Digital Pressure Temperature Gauge |
Gauge Accuracy | +/-1.00% |
Number of Hoses | 0 |
Gauges Low Side Blue | 0 to 700 psi |
Includes | 1/4 in Access Port for Charging System |
Gauges High Side Red | 0 to 700 psi |
Material | Plastic |
Number of Valves | 2 |
Features | Calculates Superheat, Subcooling, Pressure, Temperature and Measures Vacuum |
Refrigerant Compatibility | Multiple Refrigerants |
Description
Digital Pressure Temperature Gauge, Number of Valves 2, Multiple Refrigerants, Number of Hoses 0, 0 to 700 psi, 0 to 700 psi, +/-1.00 Percent, 1/4 in, Plastic, Calculates Superheat, Subcooling, Pressure, Temperature and Measures Vacuum, Includes 1/4 in Access Port for Charging System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Bt1420030 Assy, Small 7.3Kw (BT1420030)
- MARADYNE Defrost Chute Grill, 7"x1-1/2" (2453)
- BON TOOL Bon 84-396 Wiss Aviation Snip, Straight/Combo (84-396)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11-3/4 in x 15-3/4 in x 1-3/4 in, Elliptical, PK 2 (T180-11-3/4X15-3/4X1-3/4E-PK2)
- YELLOW JACKET Gauge, 3 1/8In Dia, High Side, Red, 800 psi (49515)
- YELLOW JACKET High Side Hose, Low Loss, 9 In, Red (25602)
- YELLOW JACKET Charging Hose (18160)
- YELLOW JACKET Charging/Vacuum Hose, 72 In, Yellow Only (21072)
- YELLOW JACKET Manifold Hose Set, 36 In, Red, Yellow, Blue, Angle: 45 Degrees (29983)
- YELLOW JACKET High Side Hose, Low Loss, 60 In, Red (29660)
- YELLOW JACKET Black Ball Valve Hose (26002)
- Yellow Jacket Manifold Gauge Set Accessories