Shop All Manometers
This Product is Discontinued
Yellow Jacket
Digital Manometer, LCD, 9V, 1/8 in. NPT (Discontinued)
Mfr # 78052
Zoro # G1804750
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Gas Pressure, Pressure Differential, Static Pressure
- Pressure Range -19.5 in wc to 19.5 in wc
- Type Digital
- Pressure Resolution 0.05 in wc
Product Information
- Brand Yellow Jacket
- MFR # 78052
- Zoro # G1804750
- UPC # 686800780528
- Country of Origin United States
- Category Manometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/8 in |
Description
Digital Manometer, Maximum Pressure 19.5 in wc, Minimum Pressure -19.5 in wc, Accuracy +/-1.5 Percent of Full Scale, Process Connection Size 1/8 in, Process Connection Type NPT, Batteries Included No, Digital Display Features LCD, NIST Traceable Certificate No, Series 78052, Alarm No, Application Gas, Auto Power Off Yes, Batteries Required Yes, Battery Type 9V, Calibration Certificate Included No, Data Hold No, Display Units in H2O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.