Shop All Tube Benders
Yellow Jacket
Deluxe Ratchet Hand Bender, Hydraulic
Mfr # 63325
Zoro # G202590580
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Hydraulic
- Outside Dia. Tubing (In.) 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
- Bend Angle (Deg.) 0 to 90 Degrees
- Outside Dia. Tubing (mm) 6.35 mm, 7.94 mm, 9.5 mm, 12.7 mm, 15.9 mm, 19.05 mm, 22.2 mm
Product Information
- Brand Yellow Jacket
- MFR # 63325
- Zoro # G202590580
- UPC # 686800633251
- Country of Origin Taiwan, Province of China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in |
Outside Dia. Tubing (mm) | 6.35 mm, 7.94 mm, 9.5 mm, 12.7 mm, 15.9 mm, 19.05 mm, 22.2 mm |
Centerline Bend Radius1 | 1 1/2 in Radius for 1/2 in Tubing, 1 1/2 in Radius for 5/8 in Tubing, 1 1/4 in Radius for 3/8 in Tubing, 1 1/8 in Radius for 5/16 in Tubing, 1 3/4 in Radius for 3/4 in Tubing, 1 in Radius for 1/4 in Tubing, 2 in Radius for 7/8 in Tubing |
Tubing Outside Diameter | 7/8 in |
For Fastener Sizes | None |
Drive Size1 | Sockets Not Included |
Description
Alloy Deluxe Ratchet Hand Bender, Tool Storage Type Tool Case, Drive Size Sockets Not Included, Number of Pieces 12, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Pipe Cutter, Plumbing Tools Included (1) Pipe Reamer, (1) Tube Bender Set, Electrical and Telecom Tools Included None, HVAC Tools Included None, For Fastener Sizes None
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, 304 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-8056)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Tub Wall Mount (CC3121)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693667)
- BECK 3-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331049601)
- YELLOW JACKET Tube Bender (60390)
- YELLOW JACKET Ratchet Bar for 63331 (63340)
- YELLOW JACKET Ratchet Hand Bender Kit, Hydraulic (63331)
- RIDGID Tube Bender (406M)
- H & H INDUSTRIAL PRODUCTS Mini Unversal Bender (8606-4019)
- AMERIMAX HOME PRODUCTS 3-1/2" Jaws Mtl Bender (85029)
- IMPERIAL Tubing Bender, 3/8 In OD, 14 In L (364-FHB-06)
- Yellow Jacket Plumbing Tools