Shop All Deburring Tools
Yellow Jacket
Deburring Tool, Tubing Cutter, Steel
Mfr # 60165
Zoro # G110080913
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Compatible with Manufacturer Model Number 60139
- Compatible with Brand YELLOW JACKET
- Compatible Product Type Tubing Cutter
Product Information
- Brand Yellow Jacket
- MFR # 60165
- Zoro # G110080913
- UPC # 686800601656
- Country of Origin Spain
- Category Deburring Tools
Dimensions
Tool Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Deburring Tool |
Material | Steel |
Compatible with Manufacturer Model Number | 60139 |
Compatible with Brand | YELLOW JACKET |
Compatible Product Type | Tubing Cutter |
Description
Deburring Tool, Compatible with Manufacturer Model Number 60139, Tool Length 4 in, Compatible with Grainger Part Number 809K50, Material Steel, Compatible Product Type Tubing Cutter, Compatible with Brand YELLOW JACKET, Product Type Deburring Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 220 Grit, 5 in. Dia (7000119238)
- ARC ABRASIVES Sanding Disc Roll, 5 In. Dia., 180 G (11-34954)
- M.A. FORD Carbide Bur, 1/8 (69125020)
- VSM Abrasive Belt, 60 G, Zirc, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, Zirconia (81385)
- YELLOW JACKET Deburring Tool, Plastic (60163)
- SHAVIV Deburring Tool Set, Ultrafine Finish (154-29228)
- GENERAL TOOLS DEBURRING TOOL (GN482)
- SHAVIV Glo-Burr Red Handle With B20 Blade (155-00274)
- SHAVIV Deburring Tool Set, High Speed Steel/Plastic, B, Deburring Straight and Hole Edges (155-29065)
- CONTINENTAL ABRASIVES SC-5 Double Cut Cylindrical With Ball Nose Tungsten Carbide Burr (CB-SC5D)
- MAGNUM Burr Set, 8 Piece, Double Cut, Solid Carbide Head (70S001DC)
- Yellow Jacket Deburring Tools