Shop All Combustion Analyzers
Yellow Jacket
Combustible Gas Detector
Mfr # 69373
Zoro # G4652855
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Indicator LED Alarm
- Manufacturers Warranty Length 1 yr
- Battery (4) AA
- Detects Butane, Natural Gas, Propane
Product Information
- Brand Yellow Jacket
- MFR # 69373
- Zoro # G4652855
- UPC # 686800693736
- Country of Origin United States
- Category Combustion Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AA |
Probe Length | 17 in |
Manufacturer Warranty Length | 1 yr (Sensor), 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Combustible Gas Detector |
Indicator | LED Alarm |
Battery | (4) AA |
Detects | Butane, Natural Gas, Propane |
Includes | Soft Carrying Case |
Features | Automatic Calibration and Zeroing |
Alert Type | Sound |
Battery Run Time | 20 hr |
Number of Batteries Required | 4 |
PPM Accuracy | 2 ppm (Propane), 5 ppm (Methane) |
PPM Detection Range | 2 ppm (Propane), 5 ppm (Gasoline) |
Calibration Certificate Type | Not Certified |
Gases Detected | Acetylene, Butane, Isobutane, Propane |
Maximum Operating Temperature | 110 Degrees F |
Battery Chemistry | Alkaline |
Minimum Operating Temperature | 32 Degrees F |
Description
Combustible Gas Detector, Calibration Certificate Type Not Certified, Features Automatic Calibration and Zeroing, Gases Detected Acetylene, Butane, Isobutane, Propane, Includes Soft Carrying Case, Maximum Operating Temperature 110 Degrees F, Minimum Operating Temperature 32 Degrees F, PPM Accuracy 2 ppm (Propane), 5 ppm (Methane), PPM Detection Range 2 ppm (Propane), 5 ppm (Gasoline), Probe Length 17 in, Manufacturer Warranty Length 1 yr (Sensor), 2 yr, Battery Chemistry Alkaline
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Mini Gauge Gd, Poly, Viton Dia, 1/4 In (GGMEV1-PP)
- TRANSFORMING TECHNOLOGIES 24" x 50' x .080", Royal Blue, Rubber Table Mat, Roll (MT4524RB)
- COOPER-ATKINS Cooper Digital Pocket Test Thermometer (DFP450W-0-8)
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 15 ft (59-180-1M)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C163-N)
- BACHARACH Combustion Analyzer Kit (0024-8517)
- TESTO Combustion Analyzer, 23to113F, 21% v/vO2 (0564 3004 93)
- BACHARACH Charcoal Filter Assembly W Fittings (3015-3125)
- UEI TEST INSTRUMENTS Water Trap Drain Plug, PK10 (CM11667/2PACK)
- BACHARACH Combustion Analyzer Kit (0024-8511)
- BACHARACH Combustion Analyzer Kit, LCD (2412-1310)
- Yellow Jacket Combustion Analyzers