Shop All Pullers
Yellow Jacket
Blade Puller Set, Steel
Mfr # 60590
Zoro # G810114031
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Self Centering Alignment Tool
- For Use With Blower Wheels, Fan Blades, Pulleys, Sheaves
- Material Steel
- Overall Length 11 in
Product Information
- Brand Yellow Jacket
- MFR # 60590
- Zoro # G810114031
- UPC # 686800605906
- Country of Origin Taiwan, Province of China
- Category Pullers
Dimensions
Overall Length | 11 in |
Overall Width | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Blade Puller Set |
Includes | Self Centering Alignment Tool |
For Use With | Blower Wheels, Fan Blades, Pulleys, Sheaves |
Material | Steel |
Product Type | Blade Puller Set |
Description
Blade Puller Set, Product Type Blade Puller Set, Includes Self Centering Alignment Tool, Material Steel, Overall Length 11 in, Overall Width 4 1/2 in, For Use With Blower Wheels, Fan Blades, Pulleys, Sheaves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 11mm (80623)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 5-1/4 in H (54806MB)
- DAREX CBN Wheel 180 Grit (PP16050GF)
- WESTWARD Puller, 6 to 9 ton, 2 or 3 Jaw (4YT17)
- OTC Threaded Adapter, Spread 1/4-20 (Ex.) In (8000)
- PRO-GRADE TOOLS Adjustable 2-3 Jaw Gear Puller, 10" (18221)
- OTC Threaded Adapters, Spread 3/8-16 (Ex.) In (8005)
- POSI LOCK Caged Jaw Puller, 30 t, 3 Jaw (113)
- URREA 10 ton straight jaw puller set 8pc with metal box (4232SJB)
- POSI LOCK Self-Contained, Hydraulic Puller, 2 Jaw (PHS-208)
- Yellow Jacket Pullers and Separators