Shop All Pneumatic Parts
Yellow Jacket
Alloy Mandrel, 5/8" Size
Mfr # 63334
Zoro # G002016006
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 5/8 in
- For Use With 63325, 63331
- Features Ball-Detent Feature, Bend 3/4 in Tube to 90 Degrees in Less than 10 Seconds, Color Coded
- Material Alloy
Product Information
- Brand Yellow Jacket
- MFR # 63334
- Zoro # G002016006
- UPC # 686800633343
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Dimensions
Size | 5/8 in |
Conduit/Tubing Size - Maximum | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Alloy Mandrel 5/8 OD |
For Use With | 63325, 63331 |
Features | Ball-Detent Feature, Bend 3/4 in Tube to 90 Degrees in Less than 10 Seconds, Color Coded |
Material | Alloy |
Accessory Type | Alloy Bending Mandrel |
Compatible with Product Type | Alloy Ratchet Tube Bender Kit, Deluxe Alloy Ratchet Tube Bender Kit |
Compatible with Brand | Yellow Jacket |
Compatible with Manufacturer Model Number | 63325, 63331 |
Compatible with Manufacturer Model Number [NEW] | 63325, 63331 |
Compatible with Manufacturer Part Number | 63325, 63331 |
Compatible Grainger Part Number | 63325, 63331 |
Compatible Manufacturer Part Number | 63325, 63331 |
Compatible Manufacturer Model Number | 63325, 63331 |
For Use with Mfr. Model Number | 63325, 63331 |
For Use With Mfr. Model Number | 63325, 63331 |
Description
Alloy Mandrel 5/8 OD, Compatible with Manufacturer Model Number 63325, 63331, Compatible with Grainger Part Number 63325, 63331, Material Alloy, Conduit/Tubing Size - Maximum 3/4 in, Accessory Type Alloy Bending Mandrel, Compatible with Brand Yellow Jacket, Compatible with Product Type Alloy Ratchet Tube Bender Kit, Deluxe Alloy Ratchet Tube Bender Kit, Features Ball-Detent Feature, Bend 3/4 in Tube to 90 Degrees in Less than 10 Seconds, Color Coded
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft (1125-4-200-SP)
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 230/460V (VFZ801A-7W)
- BANDO Power King Combo, Bm128, 2B128 (2B128)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-05-11)
- YELLOW JACKET Alloy Mandrel, 3/8" Size (63332)
- YELLOW JACKET Alloy Mandrel, 3/4" Size (63335)
- YELLOW JACKET Alloy Mandrel, 7/8" Size (63336)
- YELLOW JACKET Alloy Mandrel, 1/2" Size (63333)
- YELLOW JACKET Alloy Mandrel, 5/16" Size (63327)
- YELLOW JACKET Alloy Mandrel, 1/4" Size (63326)
- KEN-TOOL TOOL 18 LOCK RING (T27A) (KT32128)
- Yellow Jacket Compressor, Air Tank & Pneumatic Tool Parts