Shop All Pneumatic Parts
Yellow Jacket
Alloy Mandrel, 5/16" Size
Mfr # 63327
Zoro # G002016181
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 5/16 in
- For Use With 63325, 63331
- Material Alloy
- Features Ball-Detent Feature, Bend 3/4 in Tube to 90 Degrees in Less than 10 Seconds, Color Coded
Product Information
- Brand Yellow Jacket
- MFR # 63327
- Zoro # G002016181
- UPC # 686800633275
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Dimensions
Size | 5/16 in |
Conduit/Tubing Size - Maximum | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Alloy Mandrel 5/16 OD |
For Use With | 63325, 63331 |
Material | Alloy |
Features | Ball-Detent Feature, Bend 3/4 in Tube to 90 Degrees in Less than 10 Seconds, Color Coded |
Accessory Type | Alloy Bending Mandrel |
Compatible with Product Type | Alloy Ratchet Tube Bender Kit, Deluxe Alloy Ratchet Tube Bender Kit |
Compatible with Brand | Yellow Jacket |
Compatible with Manufacturer Model Number | 63325, 63331 |
Compatible Grainger Part Number | 63325, 63331 |
Compatible with Manufacturer Model Number [NEW] | 63325, 63331 |
Compatible with Manufacturer Part Number | 63325, 63331 |
Compatible Manufacturer Part Number | 63325, 63331 |
Compatible Manufacturer Model Number | 63325, 63331 |
For Use with Mfr. Model Number | 63325, 63331 |
For Use With Mfr. Model Number | 63325, 63331 |
Description
Alloy Mandrel 5/16 OD, Compatible with Manufacturer Model Number 63325, 63331, Compatible with Grainger Part Number 63325, 63331, Material Alloy, Conduit/Tubing Size - Maximum 1/4 in, Accessory Type Alloy Bending Mandrel, Compatible with Brand Yellow Jacket, Compatible with Product Type Alloy Ratchet Tube Bender Kit, Deluxe Alloy Ratchet Tube Bender Kit, Features Ball-Detent Feature, Bend 3/4 in Tube to 90 Degrees in Less than 10 Seconds, Color Coded
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X16X16SS)
- BREEZE Hose Clamp, HD, SAE 12,305SS, PK10 (300 12 H)
- GATES PowerGrip GT3 Belts - 2M and 3M, 370-2MGT-09 (370-2MGT-09)
- BROWNING Split Taper Bushings (H X1-3/16)
- YELLOW JACKET Alloy Mandrel, 5/8" Size (63334)
- YELLOW JACKET Alloy Mandrel, 1/4" Size (63326)
- YELLOW JACKET Alloy Mandrel, 3/8" Size (63332)
- YELLOW JACKET Alloy Mandrel, 3/4" Size (63335)
- YELLOW JACKET Alloy Mandrel, 1/2" Size (63333)
- YELLOW JACKET Alloy Mandrel, 7/8" Size (63336)
- CHICAGO PNEUMATIC Lock Ring (2050533863)
- Yellow Jacket Pneumatic Parts