Shop All Gate Door Hardware
This Product is Discontinued
Yardlock
Gate Latch, Automatic Latch, Black (Discontinued)
Mfr # N109-045
Zoro # G7771471
Free Shipping & Returns
This Product is Discontinued
Key Features
- Throw Size 1 in
- For Door Thickness 2 in
- Bolt Length 4 1/4 in
- Color Black
- Width 2 1/2 in
Product Information
- Brand Yardlock
- MFR # N109-045
- Zoro # G7771471
- UPC # 886780018172
- Country of Origin Taiwan, Province of China
- Category Gate Door Hardware
Dimensions
Throw Size | 1 in |
Bolt Length | 4 1/4 in |
Width | 2 1/2 in |
Height | 3 25/64 in |
Length | 2 19/32 in |
Bolt Head Dia. | 1/2 in |
Max. Shackle Dia. | 1 3/32 in |
Overall Length | 2 5/8 in |
Bolt Head Diameter | 1/2 in |
Overall Height | 3 3/8 in |
Overall Width | 2 1/2 in |
Maximum Shackle Diameter | 1 1/8 in |
Details
For Door Thickness | 2 in |
Color | Black |
Hardware | Included |
Number of Mounting Holes | 13 |
Latch Type | Keyless |
Material | Steel |
Item | Gate Latch |
Finish | Matte |
Product Type | Gate Latch |
Hardware Included | Yes |
Description
Gate Latch, Product Type Gate Latch, Latch Type Keyless, Bolt Head Diameter 1/2 in, Maximum Shackle Diameter 1 1/8 in, Material Steel, Number of Mounting Holes 13, Hardware Included Yes, Color Black, Throw Size 1 in, Bolt Length 4 1/4 in, Overall Width 2 1/2 in, Overall Height 3 3/8 in, Overall Length 2 5/8 in, Finish Matte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.