Shop All Fencing Hardware
Yardgard
Yard Gard, 4 ft.x50 ft., 14 ga., Grn Vinyl
Mfr # 308358A
Zoro # G8857298
original price:
$70.95
9% off
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Mesh Size 4" x 2"
- Width 50 ft
- Height 4 ft.
- Gauge 14
Product Information
- Brand Yardgard
- MFR # 308358A
- Zoro # G8857298
- UPC # 099713383586
- Country of Origin China
- Category Fencing Hardware
Dimensions
Mesh Size | 4" x 2" |
Width | 50 ft |
Height | 4 ft. |
Length | 50 ft. |
Details
Item | Yard Gard |
Material | Vinyl |
Gauge | 14 |
Color | Green |
Finish | vinyl-coated |
Description
Yard Gard, Color Green, Gauge 14, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Y-Connector Hose Mtl W/Shutoff (GC5013L)
- BRIGGS & STRATTON Starter Rewind (796497)
- KOHLER Retainer Ring (24 018 09-S)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Terra Cotta (26806T)
- YARDGARD Rabbit Guard, 28"x25 ft. (308374A)
- YARDGARD Chain Link Tension Bar, 5 ft. (328514DPT)
- YARDGARD Chain Link Brace Band, 1-7/8"0 (328527C)
- YARDGARD Adj. Wood Adapter Clamp, 2-3/8" (328598C)
- YARDGARD Bullet Cap, Two-Way Bullet, 2-3/8", Al (328567C)
- YARDGARD Butterfly Gate Latch, 2-3/8x1-3/8", Al (328552C)
- GALLAGHER S40 Solr Energizer 25Mi (G345404)
- Yardgard Fencing Hardware