Shop All Fences & Gates
Yardgard
Wlded Fabric, Galv, 14 ga., 2 ft.X100 ft.
Mfr # 309222A
Zoro # G8857733
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Gauge 14
- Width 100 ft.
Product Information
- Brand Yardgard
- MFR # 309222A
- Zoro # G8857733
- UPC # 099713392229
- Country of Origin China
- Category Fences & Gates
Dimensions
Width | 100 ft. |
Details
Item | Wlded Fabric |
Finish | Galvanized |
Gauge | 14 |
Description
Wlded Fabric, Finish Galvanized, Gauge 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLITE #2 14 ga Square Point Shovel, Steel Blade, 29 in L Natural Hardwood Handle (49493)
- MTD Lens-Headlight (931-04577A)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 32 in Blade Width (PRO32 2PK)
- MTD Pulley-Deck 6.74 (756-05030)
- YARDGARD Poultry Netting, 20 ga., 1", 72"x150 ft. (308435B)
- YARDGARD Yard Gard, 2 ft.x50 ft., 14 ga., Grn Vinyl (308349A)
- YARDGARD PVC Hardware Clth, 1/2", 19 ga., 48"x25 ft. (308260B)
- YARDGARD Welded Fabric, Galv, 16 ga., 2 ft.X25 ft. (309320A)
- YARDGARD Poultry Netting, 20 ga., 1", 36"x150 ft. (308427B)
- YARDGARD Yard Gard, 2 ft.x25 ft., 16 ga., Grn Vinyl (308350B)
- GARDEN ZONE GARDEN FENCE STL48""X50' (034850)
- Yardgard Fences & Gates