Shop All Fences & Gates
Yardgard
Walk Gate, Galvanized Stl, 12.5 ga., 39x48"
Mfr # 308584A
Zoro # G8857088
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 48"
- Height 39"
- Gauge 12.5
- Finish Galvanized
Product Information
- Brand Yardgard
- MFR # 308584A
- Zoro # G8857088
- UPC # 099713008229
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 48" |
Height | 39" |
Details
Item | Walk Gate |
Material | Steel |
Gauge | 12.5 |
Finish | Galvanized |
Description
Walk Gate, Finish Galvanized, Gauge 12.5, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Indoor/Outdoor Steel Hanging Chair C Stand (SB-SH1STAND-GG)
- ALTON FLOOR NOZZLE 1 1/4 IN (13-1570)
- A & I PRODUCTS Muffler 8" x5" x2" (A-B1SB2294)
- BRUNSWICK BILLIARDS Dartboard Cabinet, Wood, Electronic, Poplar (51870575004)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 36"X50 ft. (308200B)
- YARDGARD Wlded Fabric, Galv, 16 ga., 3 ft.X100 ft. (309314A)
- YARDGARD Walk Gate, Galvanized Steel, 42"x48" (328302A)
- YARDGARD Poultry Netting, 20 ga., 1", 48"x25 ft. (308406B)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 36"X100 ft. (308241B)
- YARDGARD Poultry Netting, Plstc, Grn, 3 ft.x25 ft. (889241A)
- PROPATION Hardware Cloth - 48 x 100 ft. 4 x 4 Galvanized (PR2683844)
- Yardgard Fences & Gates