Shop All Fences & Gates
Yardgard
Poultry Netting, 20 ga., 2", 60"x50 ft.
Mfr # 308478B
Zoro # G8856753
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50 ft.
- Gauge 20
Product Information
- Brand Yardgard
- MFR # 308478B
- Zoro # G8856753
- UPC # 099713032569
- Country of Origin China
- Category Fences & Gates
Dimensions
Width | 50 ft. |
Details
Item | Poultry Netting |
Gauge | 20 |
Description
Poultry Netting, Gauge 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Real One Air Cleaner (36046)
- SEYMOUR MIDWEST Dandelion Weeder, Chrome Plated Head (41035)
- LOGO BRANDS Washington Bleacher Cushion (237-71B)
- GRILLPRO Basket Spit Flat Non Stk Gr Pr (24785)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 48"X50 ft. (308239B)
- YARDGARD Welded Wire Fence, 14 ga., 48"X100 ft. (308312B)
- YARDGARD Hardware Cloth, 19 ga., 3 ft.X5 ft., Grn (308254B)
- YARDGARD Deer Block Netting, 7 ft.X100 ft., Blk (889553A)
- YARDGARD Gate Kit Adjust 4'X6' (3283ADJ48)
- YARDGARD Rabbit Guard, 28"x50 ft. (308371B)
- YARDGARD Pltry 3/4" Nettng, Plstc, Blk, 3 ft.x25 ft. (889240A)
- Yardgard Fences & Gates