Shop All Fences & Gates
Yardgard
Poultry Netting, 20 ga., 1", 72"x150 ft.
Mfr # 308435B
Zoro # G8857937
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$168.99
Free 30-Day Returns
Key Features
- Gauge 20
- Width 150 ft
Product Information
- Brand Yardgard
- MFR # 308435B
- Zoro # G8857937
- UPC # 099713032446
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 150 ft |
Details
Item | Poultry Netting |
Gauge | 20 |
Description
Poultry Netting, Gauge 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARACHNID Arachnid E670ARA Cricket Pro 670 Electronic Dart Board (E670ARA)
- ANNIN FLAGMAKERS Nyl-Glo® Colorfast Outdoor U.S. Flags, 4' x 6' (002220)
- CLASSIC ACCESSORIES Cover Bonanza 34 x 34 x 30 Inch AC Cover (56-401-010401-RT)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Water Electric Pressure Washer, Width: 22" (3000WM/SS-208V)
- YARDGARD Gate Kit Adjust 4'X6' (3283ADJ48)
- YARDGARD Chain Link Fabric, 48"X10 ft., 11.5 ga. (30870R48)
- YARDGARD Poultry Netting, Plstc, Grn, 3 ft.x25 ft. (889241A)
- YARDGARD Deer and Bird Netting, Blk, 7 ft.x100 ft. (889554A)
- YARDGARD Hardware Cloth, 19 ga., 2 ft.X5 ft., Grn (308253B)
- YARDGARD Drive Gate, Galvanized, 2-Panels, 10x4 ft. (328402A)
- TERASU GARDEN SUPPLIES 584 ft. Galvanized Steel 14 Gauge Wire (TE2513125)
- Yardgard Fences & Gates