Shop All Fences & Gates
Yardgard
Poultry Netting, 20 ga., 1", 48"x50 ft.
Mfr # 308431B
Zoro # G8856692
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50 ft
- Gauge 20
Product Information
- Brand Yardgard
- MFR # 308431B
- Zoro # G8856692
- UPC # 099713032415
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 50 ft |
Details
Item | Poultry Netting |
Gauge | 20 |
Description
Poultry Netting, Gauge 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Felt Wthrstrp1.25X17'Gry (03350)
- STENS Recoil Starter Assembly 150-500 For Husqvarna 537284201 (150-500)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 inch - 2 Pk - 5.2 Square Feet - Green (04-126-GR-2PK)
- MTD Drive Cable Waw (946-05245)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 36"X50 ft. (308200B)
- YARDGARD Welded Wire Fence, 14 ga., 72"X100 ft. (308314B)
- YARDGARD Poultry Netting, Plstc, Grn, 3 ft.x25 ft. (889241A)
- YARDGARD Welded Wire Fence, 14 ga., 36"X100 ft. (308311B)
- YARDGARD Welded Wire Fence, 12.5 ga., 36"X100 ft. (308321A)
- YARDGARD Wlded Fabric, Galv, 16 ga., 4 ft.X100 ft. (309315A)
- VOLM Orange EZ Pocket Net Fence, 4FT x 50FT (F100012)
- Yardgard Fences & Gates