Shop All Fences & Gates
Yardgard
Poultry Netting, 20 ga., 1", 36"x50 ft.
Mfr # 308421B
Zoro # G8856869
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50 ft.
- Gauge 20
Product Information
- Brand Yardgard
- MFR # 308421B
- Zoro # G8856869
- UPC # 099713032392
- Country of Origin China
- Category Fences & Gates
Dimensions
Width | 50 ft. |
Details
Item | Poultry Netting |
Gauge | 20 |
Description
Poultry Netting, Gauge 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE BOEN Snow Fence, Yellow, O-ring, 4ftX100ft (SF-4102)
- DIMEX Tree Trunk Protectors (DI385699)
- OREGON Mower Blade (91-507)
- BOND Super Steel Plant and Tree Stakes (SS5)
- YARDGARD Welded Walk Gate, 9 ga., Galvanized, 48x72" (328314A)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 36"X25 ft. (308225B)
- YARDGARD Cage Wire, Galvanzd, 16 ga., 3 ft.X25 ft. (309321A)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 24"X50 ft. (308199B)
- YARDGARD Wlded Fabric, Galv, 16 ga., 4 ft.X100 ft. (309315A)
- YARDGARD Green Poultry Netting, 24"x25 ft. (889242A)
- TARTER Tube Gate, 6 ft W Gate, 50 in H Gate, Steel Frame, Red (6ER6)
- Yardgard Fences & Gates