Shop All Fences & Gates
Yardgard
Poultry Netting, 20 ga., 1", 24"x50 ft.
Mfr # 308411B
Zoro # G8856379
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50 ft
- Gauge 20
Product Information
- Brand Yardgard
- MFR # 308411B
- Zoro # G8856379
- UPC # 099713032347
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 50 ft |
Details
Item | Poultry Netting |
Gauge | 20 |
Description
Poultry Netting, Gauge 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Base Air-Cleaner (237424-S)
- CHAPIN 2 gal. Professional Farm and Field Viton Sprayer, 42" Hose Length (21240XP)
- SNOW JOE Snow Blower Hardware Pack, Cordless (ION21SB-PRO-HP)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-10X20)
- YARDGARD Welded Wire Fence, 14 ga., 36"X100 ft. (309213A)
- YARDGARD PL Snow Fence, Green, 48"X50 ft. (889221A)
- YARDGARD Walk Gate, Blk Vinyl Fill, 42"X48" (328352A)
- YARDGARD Welded Wire Fence, 12.5 ga., 36"X100 ft. (308321A)
- YARDGARD Wlded Fabric, Galv, 14 ga., 3 ft.X100 ft. (309223A)
- YARDGARD Econ Fence, Galvanized, 16 ga., 3x50 ft. (308361B)
- ZORO SELECT Shade Cloth, 24 ft. L, 12 ft. H, Green (MTP-86-03-1224)
- Yardgard Fences & Gates