Shop All Fences & Gates
Yardgard
Pltry 3/4" Nettng, Plstc, Blk, 3 ft.x25 ft.
Mfr # 889240A
Zoro # G8856290
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width 25 ft.
Product Information
- Brand Yardgard
- MFR # 889240A
- Zoro # G8856290
- UPC # 099713032040
- Country of Origin China
- Category Fences & Gates
Dimensions
Width | 25 ft. |
Details
Color | Black |
Material | Plastic |
Item | Poultry 3/4" Netting |
Description
Poultry 3/4 In. Netting, Color Black, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rotor Assembly(Pro7 5E) (37 415 02-S)
- VALTERRA Valterra A01-0187VP Flexible Tank Wand - 40" (A01-0187VP)
- BONIDE PRODUCTS 10OZ EIGHT GARDEN DUST INSECT CONTROL (784)
- EARTHWISE Electric Corded 12Amp Snow Shovel (SN70016)
- YARDGARD Poultry Netting, Plstc, Grn, 3 ft.x25 ft. (889241A)
- YARDGARD Hardware Cloth, 24"X25 ft., Black (889231A)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 48"X100 ft. (308242B)
- YARDGARD Walk Gate, Galvanized Steel, 42"x60" (328303A)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 24"X50 ft. (308199B)
- YARDGARD Walk Gate, Galvanized Stl, 12.5 ga., 39x48" (308584A)
- INVERNACULO 14 x 18.75 x 1 in. Plastic Garden Edging Border Fence Flower Bed Barrier, Black - Set of 3 (IN2641876)
- Yardgard Fences & Gates