Shop All Fences & Gates
Yardgard
Hardware Cloth, 23 ga., 1/4", 48"X50 ft.
Mfr # 308239B
Zoro # G8857727
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50 ft
- Gauge 23
Product Information
- Brand Yardgard
- MFR # 308239B
- Zoro # G8857727
- UPC # 099713031906
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 50 ft |
Details
Item | Hardware Cloth |
Gauge | 23 |
Description
Hardware Cloth, Gauge 23
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Tire (TTYTL3154721G)
- BEHLEN MFG. Drain Plug For Electric And Energy Free Waterers (54300018)
- WESTWARD 125 lb. capacity Broadcast Spreader (4UHD2)
- TEEJET Strainers (8079-PP-50)
- YARDGARD Welded Wire Fence, 12.5 ga., 3 ft.x50 ft. (308331A)
- YARDGARD PVC Hardware Clth, 1/2", 19 ga., 36"x25 ft. (308259B)
- YARDGARD Poultry Netting, 20 ga., 1", 24"x50 ft. (308411B)
- YARDGARD Poultry Netting, 20 ga., 2", 36"x150 ft. (308495B)
- YARDGARD Welded Wire Fence, 14 ga., 48"X100 ft. (308312B)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X25 ft. (308226B)
- YARDGARD Hardware Cloth, 23 ga., 1/4" 30"X100 ft. (308249B)
- Yardgard Fences & Gates