Shop All Fences & Gates
Yardgard
Hardware Cloth, 23 ga., 1/4", 36"X10 ft.
Mfr # 308237B
Zoro # G8856169
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 23
- Width 10 ft
Product Information
- Brand Yardgard
- MFR # 308237B
- Zoro # G8856169
- UPC # 099713031883
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 10 ft |
Details
Item | Hardware Cloth |
Gauge | 23 |
Description
Hardware Cloth, Gauge 23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS 55 in Metal Pick Hoof (774)
- WESTWARD 14 ga Round Point Shovel, Steel Blade, 48 in L Natural Wood Handle (1WG31)
- ILC Replacement For EZGO CUSHMAN TEXTRON 540120702 (54012-0702)
- FIMCO Sprayer Hose Washer (5016066)
- YARDGARD Poultry Netting, 20 ga., 2", 36"x50 ft. (308475B)
- YARDGARD PVC Hardware Clth, 1/2", 19 ga., 48"x25 ft. (308260B)
- YARDGARD Green Garden Fence, 24"x25 ft. (889251A)
- YARDGARD Welded Wire Fence, 14 ga., 60"X50 ft. (308303B)
- YARDGARD Wlded Fabric, Galv, 16 ga., 3 ft.X100 ft. (309314A)
- YARDGARD Wlded Fabric, Galv, 14 ga., 4 ft.X100 ft. (309224A)
- RANGEMASTER Barbed Wire, 1320 ft L, 1234 Gauge, 5 in Points Spacing, Zinc (7126)
- Yardgard Fences & Gates