Shop All Fences & Gates
Yardgard
Hardware Cloth, 19 ga., 2 ft.X5 ft., Grn
Mfr # 308253B
Zoro # G0434084
product price: $7.79
/ea
Sold in multiples of 12 for $93.48
$93.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Width 5 ft
- Gauge 19
Product Information
- Brand Yardgard
- MFR # 308253B
- Zoro # G0434084
- UPC # 099713031937
- Country of Origin China
- Category Fences & Gates
Dimensions
Width | 5 ft |
Details
Color | Green |
Item | Hardware Cloth |
Gauge | 19 |
Description
Hardware Cloth, Color Green, Gauge 19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Thermal Relief Valve For Inlet 3/8", Max Temp 140°F; 758-613 (758-613)
- A.R. NORTH AMERICA Hose, 50ft., 3/8Mx3/8M GREY (989400008)
- WILLERT HOME PRODUCTS MOSQUITO TRAP AGO, 2PK (ET5220.6)
- ANCRA & SLINE Safety Flag Heavy Duty Red 18 x 18 in (4989312)
- YARDGARD Green Poultry Netting, 24"x25 ft. (889242A)
- YARDGARD Chain Link Fabric, 72"X50 ft., 12.5 ga. (308756A)
- YARDGARD Welded Walk Gate, 9 ga., Galvanized, 48x72" (328314A)
- YARDGARD Walk Gate, Galvanized Steel, 42"x60" (328303A)
- YARDGARD Wlded Fabric, Galv, 14 ga., 3 ft.X100 ft. (309223A)
- YARDGARD Welded Wire, 5x50 ft., 14 ga., Green Vinyl (308354B)
- ZORO SELECT Hardware Cloth, Height 48 In., 19 Ga. (4LVE8)
- Yardgard Fences & Gates