Shop All Fences & Gates
Yardgard
Hardware Cloth, 19 ga., 1/2", 48"X100 ft.
Mfr # 308244B
Zoro # G8858059
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 100 ft
- Gauge 19
Product Information
- Brand Yardgard
- MFR # 308244B
- Zoro # G8858059
- UPC # 099713032705
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 100 ft |
Details
Item | Hardware Cloth |
Gauge | 19 |
Description
Hardware Cloth, Gauge 19
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Handle Ariens Oem 590574 For Snowblowers 140-103 (140-103)
- NATIONAL HARDWARE 18 in. L Zinc-Plated Silver Steel Cane Bolt (N177-196)
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Loose Ring Bit with Extended Plate 5-1/2" (3287-5-1/2)
- CLASSIC ACCESSORIES UTV Cab Enclosure, Black (18-119-010401-00)
- YARDGARD Drive Gate, Galvanized, 2-Panels, 10x4 ft. (328402A)
- YARDGARD Barrier Fence, Orange, 4 ft.X100 ft. (889210A)
- YARDGARD Walk Gate, Galvanized Stl, 11.5 ga., 42x72" (328304A)
- YARDGARD Welded Wire Fence, 14 ga., 48"X50 ft. (308302B)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 48"X50 ft. (308239B)
- YARDGARD Chain Link Fabric, 72"X50 ft., 9 ga. (308806A)
- YARDGARD Poultry Netting, 20 ga., 2", 60"x50 ft. (308478B)
- Yardgard Fences & Gates