Shop All Fences & Gates
Yardgard
Hardware Cloth, 19 ga., 1/2", 36"X25 ft.
Mfr # 308225B
Zoro # G8857042
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 ft
- Gauge 19
Product Information
- Brand Yardgard
- MFR # 308225B
- Zoro # G8857042
- UPC # 099713031760
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 25 ft |
Details
Item | Hardware Cloth |
Gauge | 19 |
Description
Hardware Cloth, Gauge 19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE Replacement Front Wheel, for MJ408E (MJ408E-FTWHEEL)
- EGO POWER+ 56V 18 Cordless Chain Saw Bare Tool (CS1800)
- EXACO TRADING CO. 2 Door Extension Kits for RIGA XL Greenhouses (RIGA XL Door Ext)
- SHARK CORP Shark Corp 01-5450 Finecut Pruning Blade for 10-5450 (1296613)
- YARDGARD Multi-Purpose Netting, 2 ft.X25 ft., Blk (889522A)
- YARDGARD Welded Wire Fence, 16 ga., 24"X25 ft. (309301A)
- YARDGARD Yard Gard, 3 ft.x50 ft., 14 ga., Grn Vinyl (308357A)
- YARDGARD Poultry Netting, 20 ga., 1", 72"x50 ft. (308447B)
- YARDGARD Welded Wire Fence, 14 ga., 60"X50 ft. (308303B)
- YARDGARD Wlded Fabric, Galv, 16 ga., 2 ft.X100 ft. (309313A)
- ZORO SELECT Snow Fence, 4 ft. H, 50 ft. L, Orange (90600004)
- Yardgard Fences & Gates