Shop All Fences & Gates
Yardgard
Econ Fence, Galvanized, 16 ga., 3x50 ft.
Mfr # 308361B
Zoro # G8857027
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50 ft
- Gauge 16
- Finish Galvanized
Product Information
- Brand Yardgard
- MFR # 308361B
- Zoro # G8857027
- UPC # 099713031418
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 50 ft |
Details
Item | Econ Fence,Galvanized |
Gauge | 16 |
Finish | Galvanized |
Description
Econ Fence,Galvanized, Gauge 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRO-GEAR Oil Filter, Spin-On (52114)
- STENS Controller Cable For Genie Gs-2032, Genie Gs-2632, Genie Gs-2646 144065 (777-155)
- LOGO BRANDS Michigan 24 Can Cooler (171-63)
- CHAMPION SPORTS Deluxe Bocce Tournament Set, w/Bag (CG200)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 48"X100 ft. (308242B)
- YARDGARD Wlded Fabric, Galv, 14 ga., 3 ft.X100 ft. (309223A)
- YARDGARD Green Garden Fence, 24"x25 ft. (889251A)
- YARDGARD Welded Wire Fence, 14 ga., 36"X50 ft. (308301B)
- YARDGARD Welded Wire Fence, 16 ga., 36"X100 ft. (309306A)
- YARDGARD Walk Gate, Galvnzd Stl, Rnd Cornrs, 39"x72" (308582A)
- YARDGARD Poultry Netting, Plstc, Grn, 3 ft.x25 ft. (889241A)
- Yardgard Fences & Gates