Shop All Fences & Gates
Yardgard
Drive Gate, Galvanized, 2-Panels, 10x6 ft.
Mfr # 328404A
Zoro # G8858007
product price: $259.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$259.99
Free 30-Day Returns
Key Features
- Finish Galvanized
- Width 6 ft
Product Information
- Brand Yardgard
- MFR # 328404A
- Zoro # G8858007
- UPC # 099713009059
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 6 ft |
Details
Item | Drive Gate |
Finish | Galvanized |
Description
Drive Gate, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, Blue, Polyethylene (CT-305-20X30)
- NOTCH Marvin Pruner Head Cap Screw, Nut and Washer (Z105)
- CLASSIC ACCESSORIES Madrona Waterproof 66 Inch Square Patio Bar Table & Chair Cover (56-324-016601-RT)
- KOHLER Hose Oil (24 326 11-S)
- YARDGARD Walk Gate, Galvnzd Stl, Rnd Cornrs, 39"x72" (308582A)
- YARDGARD Welded Fabric, Galv, 14 ga., 2 ft.X25 ft. (309221A)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 36"X25 ft. (308233B)
- YARDGARD Welded Wire Fence, 12.5 ga., 60"X100 ft. (308323A)
- YARDGARD Welded Wire Fence, 12.5 ga., 72"X100 ft. (308324A)
- YARDGARD Poultry Netting, 20 ga., 1", 60"x150 ft. (308434B)
- YARDGARD Hardware Cloth, 19 ga., 2 ft.X5 ft., Grn (308253B)
- Yardgard Fences & Gates