Shop All Fences & Gates
Yardgard
Drive Gate, Galvanized, 2-Panels, 10x5 ft.
Mfr # 328403A
Zoro # G8857849
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$181.99
Free 30-Day Returns
Key Features
- Width 5 ft
- Finish Galvanized
Product Information
- Brand Yardgard
- MFR # 328403A
- Zoro # G8857849
- UPC # 099713009271
- Country of Origin Viet Nam
- Category Fences & Gates
Dimensions
Width | 5 ft |
Details
Item | Drive Gate |
Finish | Galvanized |
Description
Drive Gate, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Charger-48V 650W C (725-07253)
- DB ELECTRICAL Engine Oil Filter Adapter Kit for Ford 2000 3000 4000 5000 Tractor-309825 (1109-0500)
- OREGON Gatorline Square Trimmer Line, .155" by 18", Precut, Tube of 24Pcs (19-005)
- LINK HANDLES 48 Leaf Rake Handle (66455)
- YARDGARD Poultry Netting, 20 ga., 1", 48"x25 ft. (308406B)
- YARDGARD Welded Wire Fence, 14 ga., 48"X100 ft. (308312B)
- YARDGARD Welded Wire Fence, 12.5 ga., 4 ft.x50 ft. (308332A)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X25 ft. (308226B)
- YARDGARD Poultry Netting, 20 ga., 1", 48"x150 ft. (308432B)
- YARDGARD PL Safety/Barrier Fence, Org, 4 ft.x50 ft. (889211A)
- GALLAGHER Gallagher G62176 0.07 x 1312 ft. Turbo Equibraid - Ultra White (183358)
- Yardgard Fences & Gates