Shop All Fencing Hardware
Yardgard
Chain Link Tension Bar, 6 ft.
Mfr # 328510DPT
Zoro # G0433929
product price: $7.29
/ea
Sold in multiples of 25 for $182.25
$182.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 ft
Product Information
- Brand Yardgard
- MFR # 328510DPT
- Zoro # G0433929
- UPC # 659099385101
- Country of Origin China
- Category Fencing Hardware
Dimensions
Width | 6 ft |
Details
Item | Chain Link Tension Bar |
Description
Chain Link Tension Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Semi-Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72DPX100U)
- SHELTERLOGIC Enclosure Kit for Arrow Carport, 20 ft. x 20 ft. Gray (10183)
- BRIGGS & STRATTON KIT, MAINTENANCE (84004936)
- OREGON Chisel Chain, 3/8" Ptich, .058" Gauge, Bulk Chain, 100-Ft. Reel (73LPX100U)
- YARDGARD Bullet Cap, One-Way Bullet, 2-3/8", Al (328568C)
- YARDGARD Chain Link Tension Bar, 4 ft. (328512DPT)
- YARDGARD Multi-Purpose PL Fence, Grn, 36"X25 ft. (889250AWM)
- YARDGARD Chain Link Post Cap, 1-5/8", Alum. (328560C)
- YARDGARD Chain Link Post Cap, 1-7/8", Alum. (328559C)
- YARDGARD Eye Top Link for Line Post, 1-5/8" (328556C)
- GRILLGEAR 2303 0.5-1 in. Ground Clamp (GR697487)
- Yardgard Fencing Hardware