Shop All Trailer Hitches
Yard Tuff
Sleeve Hitch Disc 39"
Mfr # FTF-811DHSH
Zoro # G903928033
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Yard Tuff
- MFR # FTF-811DHSH
- Zoro # G903928033
- UPC # 832830004183
- Country of Origin China
- Category Trailer Hitches
Description
Field Tuff’s FTF-811DHSH 39” Sleeve Hitch Disc has an adjustable working width of up to 39” to make your work fast and efficient. Made up of eight, heavy-duty 11” diameter disc blades, this Disc allows you to easily turn your rough soil into uniform, ready-to-plant soil. The harrow angles can be adjusted up to 10°, 15°, or 20° to fit your soil’s needs, which gives you a versatile tool. The heavy-duty steel frame is designed to support extra weight, allowing you to break through even tougher ground. Make your job even simpler by attaching this disc easily to your tractor’s sleeve hitch. This Field tuff Disc is constructed of durable, heavy-duty steel for a product that you can count on.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABTECH 6" SHOCK EXT KIT (FTS21252)
- ESCO Bladder Jack, Triple Bag, 2 tons (92041)
- A & I PRODUCTS Chrome Exhaust Stack, Curved, 48" Long, Slotted 3" ID 49" x5" x4" (A-ZNL89051C)
- DAP White Latex Window Glazing 10.1 oz (7079812108)
- YARD TUFF Yard Tuff YTF-LTHB Lawn Tractor Universal Hitch (YTF-LTHB)
- CURT Trailer Hitch, 2" Receiver, Class 3,13266 (13266)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11604 (11604)
- CURT Trailer Hitch, 2" Receiver, Class 3,13361 (13361)
- GEN-Y HITCH MEGA-DUTY 2 Shank 5 Offset Drop 1.5K TW 10K Hitch & GH-031 Dual-Ball & GH-032 Pintle Lock (GH-424)
- THE EQUIPMENT LOCK COMPANY Ball & Ring Universal Trailer Hitch Lock that secures most size ball or ring/pintle type hitch (BRHL-RK)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Ford F-150 (13475)
- Yard Tuff Trailer & Towing Hitches