Shop All Planters & Window Boxes
Yard Tuff
Corn and Bean Planter
Mfr # ATV-CBP
Zoro # G303928039
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,513.99
Free 30-Day Returns
Product Information
- Brand Yard Tuff
- MFR # ATV-CBP
- Zoro # G303928039
- UPC # 832830000307
- Country of Origin China
- Category Planters & Window Boxes
Description
Efficiently and effectively plant corn and beans with Field Tuff’s ATV-CBP 2 Row . This planter is especially designed for small food plots, hobby farms, large gardens, and small acreages and is made of a durable construction. This planter has an adjustable row width of 14” – 36.6,” allowing you to adjust the planter to fit your specific needs. Each hopper holds .22 bushels, or 15lbs, and measures 12” x 6” at the top, 10” x 2” at the bottom, and is 8” deep. This ground driven planter can even be adjusted according to the different size of seeds being used in the planter. In addition, the user can also adjust the depth of the planter with the adjustable depth control. Adding yet another great feature to this planter is the manual lifting mechanism, which allows the user to easily raise and lower the planter. The planter also has 13” pneumatic tires that allow you to take this planter on a wide variety of tough terrains. The planter features adjustable seed rate drop. The entire planter weighs only 303 lbs, making this the ideal tool for your planting needs. Pull this planter behind your ATV, UTV, or utility tractor for easy planting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Belt, Deck (A-133-7076)
- BRIGGS & STRATTON Filter - A/C Cartridge (794421)
- OREGON Saw Chain, 20 In., .050 In., 3/8 In. Pitch (D72)
- GLOBAL Slide Out Roller, Surface Mount, Model #205, Powder Coat Black Mounting Bracket. (SOR-SM-205-2006)
- YARD TUFF Rectagular Raise Garden Bed (YTF-53GRGB)
- YARD TUFF Corn and Bean Planter 3Pt (FTF-CBP3PT)
- YARD TUFF Rectagular Raise Garden Bed (YTF-44GRGB)
- BLOEM 8.5 in. H X 10 in. D Plastic Ariana Planter Misty Blue (AP1037)
- TRENDSPOT Rivage 12 in. D Ceramic Crackle Planter White (CR10853-12B)
- MAYNE Acadia 3ft Window Box - Black (5917-B)
- GARDENCONTROL Cement Faux Rock planter (GA2855858)
- Yard Tuff Planters & Window Boxes