Sprinkler Stand for 1/2in Watering Heads
Mfr # IRB-13
Zoro # G510929362
Key Features
- Base Material Steel
- Length 15.5"
Product Information
- Brand Yard Butler
- MFR # IRB-13
- Zoro # G510929362
- UPC # 33607009756
- Country of Origin Mexico
- Category Lawn Sprinklers
Dimensions
Length | 15.5" |
Details
Base Material | Steel |
Description
Half Inch Sprinkler Hose Stand from Yard Butler features a heavy-duty 15In ring base that will not tip over. It accommodates 1/2-inch impulse sprinkler heads. If you're experiencing wobbly sprinklers, adding a sprinkler base is the perfect remedy. This useful watering stand helps you add some summer fun with a sprinkler for kids and pets. It also allows you to water a large lawn, vegetable garden, or many flower beds. It is simple to use - screw on the sprinkler head, attach your garden hose, and turn on the water. Having a lawn sprinkler system makes easy work of outdoor chores. Yard Butler products are designed to last a lifetime. If you encounter any problems with our tools, reach out, and we will make it right. DURABLE SPRINKLER BASE CONSTRUCTION: sturdy steel construction with a powder-coated finish to last for years of use. Perfectly fits a 1/2-inch sprinkler head. STABLE GARDEN SPRINKLER: This sturdy watering stand will keep the water sprinkler for the lawn in one place. Your lawn & garden sprinklers won't move unless you want them to. CONVENIENT: Attach a commercial sprinkler head and use our handy sprinkler base to water your garden, flowerbeds, and yard. WON'T FALL OVER: The round 15-inch base shape ensures that it keeps your sprinklers upright and flat. This base will not tip over from the force of the water or sprinkler
- •VERSATILE FOR USE: Fits all standard 1/2 inch sprinkler heads, making it suitable for watering your lawn or garden.
- •STABLE RING BASE STAND: Ensures increased stability and support, preventing tip-overs for safe and efficient watering of your lawn or garden.
- •FOR ALL PASSIONATE GARDENERS: Our tools can make your gardening experience satisfying and easier. This durable and stable sprinkler base will help you achieve your garden goals.
- •LIFETIME GUARANTEE: Stop buying plastic or cheap metal products that do not hold up over the years. Yard Butler products are designed to last a lifetime and if you have a problem with our tools we make it right.
- •A TRUSTED BRAND: Yard Butler is a company that strives to make your gardening experience easier and more satisfying. We are a trusted company that's been around in the business for over ten years and is dedicated to being an environmentally sustainable and responsible corporation. Our company is based in the San Diego area and we also have our manufacturing and production facilities in North America.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Deluxe Western Saddle Bag BLACK (3894-BK)
- GRONOMICS Gronomics KS 10-21 Kneeling Stool 11x22x20 (KS 10-21)
- DESIGN TOSCANO Man's Best Friend Dog Statue (EU1379)
- EGO Edger Attachment, 8" Blade Dia. (EA0800)
- YARD BUTLER Sprinkler Stand for 3/4in Watering Head (IRB-14)
- LAWN GENIE ANTI SIPHON VALVE 3/4"" (L7034)
- ORBIT PVC-LCK 3/4""SLIDE REPAIR (34783)
- EAT-IN 53161 Sprinkler System Impact Splash Guard With Pegs (EA577831)
- DRAMM Tree Soaker Ring 5 Ft. (10-17061)
- LAWN GENIE ANTI SIPHON VALVE 3/4 (54000)
- ORBIT MPT SWING JOINT 3/4"" (31986)
- Yard Butler Lawn Sprinklers