Shop All Hose Reel Accessories
This Product is Discontinued
Yard Butler
Portable Hose Cart, Steel, 18 In. Dia. (Discontinued)
Mfr # HT-4EZTURN
Zoro # G3996422
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wheel Dia. 8 in
- Hose Cap. 5/8-In. I.D. 400 ft
- Reel Width 15 in
- Wheel Type (2) Pneumatic, (2) Solid
- Color Gray
Product Information
- Brand Yard Butler
- MFR # HT-4EZTURN
- Zoro # G3996422
- UPC # 033607222551
- Country of Origin Mexico
- Category Hose Reel Accessories
Dimensions
Wheel Dia. | 8 in |
Reel Width | 15 in |
Reel Dia. | 18 in |
Cart Height | 27 1/2 in |
Swivel Outlet Thread Size | 5/8 in |
Mount Base Height | 20 3/4 in |
Handle Length | 3 1/2 in |
Overall Width | 14 7/8 in |
Swivel Inlet Size | 1 in |
Overall Dimensions | 18 in L x 14 7/8 in W x 18 in H |
Swivel Outlet Size | 3/4 in |
Leader Hose Length | 5 ft |
Mount Base Width | 19 in |
Swivel Inlet Thread Size | 3/4 in - 11 1/2 |
Overall Height | 18 in |
Reel Diameter | 18 in |
Wheel Diameter | 8 in |
Overall Length | 18 in |
Hose Length | 400 |
Hose Outside Dia. | 5/8 in |
Hose Inside Dia. | 5/8 in |
Description
Garden Hose Reel, Garden Hoses, Hose Capacity 400 ft (5/8 in I.D.), Minimum Operating Pressure 150 psi, Maximum Operating Pressure 150 psi, Reel Material Steel, Reel Color Gray, Hose Reel Type Hose Reel Cart, Includes Hose No, Mounting Location Floor, Overall Height 18 in, Overall Length 18 in, Overall Width 14 7/8 in, Includes Gooseneck Yes, Enclosed No, Swivel Outlet Gender Male, Swivel Outlet Size 3/4 in, Swivel Outlet Thread Size 5/8 in, Swivel Outlet Type GHT, Swivel Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.