Shop All Tapered Pipe Reamers
Yankee
Reamer, Taper Pipe, 1.0000 In
Mfr # 600-1
Zoro # G5949781
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pipe Size 1 in
- Small End Dia. 1 3/32 in
- Large End Dia. 1 13/64 in
- Material - Machining High Speed Steel
- Shank Dia. 1 1/8 in
Product Information
- Brand Yankee
- MFR # 600-1
- Zoro # G5949781
- Country of Origin United States
- Category Tapered Pipe Reamers
Dimensions
For Pipe Size | 1 in |
Small End Dia. | 1 3/32 in |
Large End Dia. | 1 13/64 in |
Shank Dia. | 1 1/8 in |
Overall Length | 3 3/4 in |
Flute Length | 1 3/4 in |
Shank Size | 1.1250" |
Dimension Type | Fractional Inch |
Size | 1" |
Cutting Dia. Tolerance | +0.0005 in /0.0000 in |
Reamer Size | 1.0000" |
Details
Item | Taper Pipe Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Flute Type | Spiral |
Cutting Direction - Machining | Left Hand |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 1.0000 |
Material | High Speed Steel |
Cutting Direction | Left Hand |
Shank Type | Straight |
Spiral Direction | Left Hand |
Number of Flutes | 8 |
Description
Taper Pipe Reamer, Spiral Direction Left Hand, Spiral, Fractional Inch, 1 3/32 in, Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torquefix Softfinish Handle, Pre-Sets 32 (28513)
- AVEN MagnifyingLamp, Spring, AR 36in, BLK (26501-LED-INX)
- STARRETT 4-3/8" Carbide Tipped Hole Saw (CT438)
- GYROS Carbon Steel Hex Rethreading Die, 14mm x 1.50-Inch, 1 Piece (92-91415)
- YANKEE Reamer, Taper Pipe, 0.5000 In (600-0.5)
- DRILL AMERICA 2" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS2INCH)
- DRILL AMERICA 3/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS3/8)
- H & H INDUSTRIAL PRODUCTS 1/8-5/8" Repairman's Taper Reamer (2006-9001)
- DRILL AMERICA 1/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/8)
- DRILL AMERICA 1/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/4)
- DRILL AMERICA 3/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS3/4)
- Yankee Tapered Pipe Reamers