Shop All Tapered Pipe Reamers
Yankee
Reamer, Taper Pipe, 0.5000 In
Mfr # 600-0.5
Zoro # G5942632
original price:
$138.99
5% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Pipe Size 1/2 in
- Small End Dia. 21/32 in
- Large End Dia. 3/4 in
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
Product Information
- Brand Yankee
- MFR # 600-0.5
- Zoro # G5942632
- Country of Origin United States
- Category Tapered Pipe Reamers
Dimensions
For Pipe Size | 1/2 in |
Small End Dia. | 21/32 in |
Large End Dia. | 3/4 in |
Shank Dia. | 11/16 in |
Overall Length | 3 1/8 in |
Flute Length | 1 3/8 in |
Size | 1/2" |
Shank Size | 0.6875" |
Dimension Type | Fractional Inch |
Cutting Dia. Tolerance | +0.0005 in /0.0000 in |
Reamer Size | 0.5000" |
Details
Item | Taper Pipe Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Flute Type | Spiral |
Cutting Direction - Machining | Left Hand |
Finish - Machining | Bright (Uncoated) |
Shank Type | Straight |
Cutting Direction | Left Hand |
Material | High Speed Steel |
Spiral Direction | Left Hand |
Number of Flutes | 6 |
Decimal Equivalent | 0.5000 |
Description
Taper Pipe Reamer, Spiral Direction Left Hand, Spiral, Fractional Inch, 21/32 in, Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED UPC 648 AIR UNIVERSAL PIPE CUTTER (UPC648A)
- WESTWARD Wrecking Bar, Non-Sparking, 24 In L (23X837)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #67 (44337)
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade (SR-18-300)
- YANKEE Reamer, Taper Pipe, 1.0000 In (600-1)
- DRILL AMERICA 1/2" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/2)
- DRILL AMERICA 1/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/4)
- DRILL AMERICA 2" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS2INCH)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1-1/4)
- DRILL AMERICA 1/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/8)
- DRILL AMERICA 1/4" HSS Straight Flute Taper Pipe Reamer (DWRTPR1/4)
- Yankee Reamers