Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.7812 In
Mfr # 403-0.7812
Zoro # G6015597
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 25/32 in - 0.7812
- Flute Length 4 3/8 in
- Overall Length 8 3/4 in
- Number of Flutes 8
Product Information
- Brand Yankee
- MFR # 403-0.7812
- Zoro # G6015597
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 25/32 in - 0.7812 |
Flute Length | 4 3/8 in |
Overall Length | 8 3/4 in |
Cutting Dia. Tolerance | +0.0004 in /-0.0004 in |
Shank Dia. | 25/32 in |
Size- Decimal | 25/32" (0.7812) |
Dimension Type | Fractional Inch |
Reamer Size | 25/32 in |
Shank Size | 0.7812" |
Size | 25/32" |
Details
Flute Type | Spiral |
Number of Flutes | 8 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Shank Type | Straight |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Item | Hand Reamer |
Spiral Direction | Left Hand |
Decimal Equivalent | 0.7812 |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Description
Hand Reamer, Spiral, Straight, 25/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, 3-5/8 In. L, PK5 (T118B)
- IRWIN Nutsetter Set, Steel, Impact Rated, PK3 (IWAF343-3)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 32 In, Fiberglass (AM10CUFG)
- GREENLEE Punch, Knockout, Oil Tight, 1 7/32 In (740H-1-7/32)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- GWS TOOL GROUP 427141 Reamer (427141)
- Yankee Hand Reamers