Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.6250 In
Mfr # 400-0.625
Zoro # G5924195
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 5/8 in - 0.6250
- Flute Length 3 1/2 in
- Overall Length 7 in
- Number of Flutes 8
Product Information
- Brand Yankee
- MFR # 400-0.625
- Zoro # G5924195
- UPC # 094721397068
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 3 1/2 in |
Overall Length | 7 in |
Cutting Dia. Tolerance | +0.0003 in/+0.0000 in |
Reamer Size | 5/8 in |
Size- Decimal | 5/8" (0.6250) |
Size | 5/8" |
Shank Dia. | 5/8 in |
Shank Size | 0.6250" |
Dimension Type | Fractional Inch |
Details
Flute Type | Straight |
Number of Flutes | 8 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Decimal Equivalent | 0.6250 |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Material | High Speed Steel |
Shank Type | Straight |
Finish - Machining | Bright (Uncoated) |
Spiral Direction | Neutral |
Cutting Direction | Right Hand |
Item | Hand Reamer |
Description
Hand Reamer, Straight, Straight, 5/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX MULTIBIT EXT SCREWDRIVER (LXHT60925)
- COILHOSE PNEUMATICS Die Set 1 1/16" CV501-DS1 (CV501-DS1)
- BON TOOL Bon 11-490 Flat Slicker, Double 5/8" X 3/4" (11-490)
- HHIP 3/4-10 X 3" T-Slot Bolt (3900-1289)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- KODIAK CUTTING TOOLS 1" High Speed Steel Hand Reamer Straight Flute Straight Shank (5497415)
- Yankee Reamers