Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Capscrew Counterbore 3mm, .1181 In
Mfr # 302-0.1181
Zoro # G5924475
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 3.00mm
- Bore Dia. 7/64 in
- Counterbore Type Oversized
- Pilot Dia. 1/8 in
- Shank Dia. 3/16 in
Product Information
- Brand Yankee
- MFR # 302-0.1181
- Zoro # G5924475
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
For Screw Size | 3.00mm |
Bore Dia. | 7/64 in |
Pilot Dia. | 1/8 in |
Shank Dia. | 3/16 in |
Overall Length | 4 1/8 in |
Shank Size | 0.1875" |
Flute Length | 5/8" |
Use with Screw Size | 3mm |
Decimal Size | 0.1181" |
Oversized Increment | 1/64 in |
Size - Decimal | 3.00mm - 0.1181 |
Description
Counterbore with Built-In Pilot, High Speed Steel, 3.00mm, Metric, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Chalk Reel Replacement Line (1932893)
- TE-CO Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5 (52908X)
- KEO Countersink Set, 0 FL, 5 PC, 82 Deg, Co, TiN (53519-TIN)
- EKLIND Torx(R) Plain Torx(R) Key, T10 Tip Size, 2 in Long, 21/32 in Short (16810)
- YANKEE Reamer, Capscrew Counterbore 8mm, .3150 In (302-0.315)
- YANKEE Reamer, Capscrew Counterbore 3/8, .3750 In (301-0.375)
- YANKEE Taper Pin Reamer, Straight, #9 (487-9)
- YANKEE Reamer, Capscrew Ctrbore 1/2, 0.5000 In (303-0.5)
- YANKEE Taper Pin Reamer, Spiral, #5 (491-5)
- YANKEE Taper Pin Reamer, Straight, #4 (487-4)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (302-0.375)
- Yankee Capscrew Counterbore Reamer