Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, E, 6 Flute, HSS
Mfr # 333-0.25
Zoro # G5878887
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal E - 0.2500
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Product Information
- Brand Yankee
- MFR # 333-0.25
- Zoro # G5878887
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | E - 0.2500 |
Flute Length | 1 1/2 in |
Size- Decimal | E (0.2500) |
Shank Dia. | 1/4 in |
Overall Length | 4 in |
Reamer Size | E |
Shank Size | 0.2500" |
Size | E |
Dimension Type | Letter |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAX Drill Chuck Adapter, 1/2in, 2in Cut Depth (SM-TLJ-0197-10-00-03-0)
- DIABLO STRAIGHT ROUTR BIT 1/4""D (DR04108)
- PROTO 3/8 in Drive Flex Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (J77279P)
- ROTHENBERGER Adjustable Wrench 12" (70444)
- YANKEE Chucking Reamer, 17/32 In., 6 Flute, HSS (437-0.5312)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- YANKEE Chucking Reamer, 2mm, 4 Flute, HSS (333-0.0787)
- YANKEE Chucking Reamer, 7/8 In., 8 Flute, HSS (437-0.875)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (333-0.3125)
- YANKEE Chucking Reamer, 7/16 In., 6 Flute, HSS (333-0.4375)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- Yankee High Speed Steel Chucking Reamers