Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 5/64 In., 4 Flute, HSS
Mfr # 333-0.0781
Zoro # G9723463
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 5/64 in - 0.0781
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Product Information
- Brand Yankee
- MFR # 333-0.0781
- Zoro # G9723463
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 5/64 in - 0.0781 |
Flute Length | 3/4 in |
Size- Decimal | 5/64" (0.0781) |
Reamer Size | 5/64 in |
Overall Length | 2 in |
Shank Dia. | 5/64 in |
Shank Size | 0.0781" |
Dimension Type | Fractional Inch |
Size | 5/64" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/2, Tubular Roll (SQ-5-10)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, Ns Screw, 3/8", 2" dia. (SCKT-047)
- VERMONT GAGE Pin Gage, Minus, 0.047 In, Black (911204700)
- IRWIN Brad Drill Bits (49613)
- YANKEE Chucking Reamer, 0.1260 In., 4 Flute, HSS (333-0.126)
- YANKEE Dowel Pin Reamer, 1.3120 In., 6 Flute, HSS (475-0.312)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- YANKEE Chucking Reamer, 0.3135 In., 6 Flute, HSS (333-0.3135)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (335-0.315)
- KODIAK CUTTING TOOLS .119 HSS Chucking Reamer Straight Flute Straight Shank (5474128)
- Yankee High Speed Steel Chucking Reamers