Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 3/8 In., 6 Flute, HSS
Mfr # 333-0.375
Zoro # G5922131
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3/8 in - 0.3750
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Product Information
- Brand Yankee
- MFR # 333-0.375
- Zoro # G5922131
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 1 3/4 in |
Size- Decimal | 3/8" (0.3750) |
Dimension Type | Fractional Inch |
Size | 3/8" |
Shank Size | 0.3750" |
Shank Dia. | 3/8 in |
Reamer Size | 3/8 in |
Overall Length | 5 in |
Details
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V 1.5Ah 1/4In Cordless Impact Driver (DCF885C1)
- VERMONT GAGE Pin Gage, Minus, 0.260 In, Black (911226000)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (858616)
- BOSTON GEAR Mounting Base (56437)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- YANKEE Dowel Pin Reamer, 1.3120 In., 6 Flute, HSS (475-0.312)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- YANKEE Chucking Reamer, 2mm, 4 Flute, HSS (333-0.0787)
- YANKEE Chucking Reamer, 0.5050 In., 6 Flute, HSS (433-.5050)
- HHIP 29 Piece 1/16-1/2" X 64ths High Speed Steel Chucking Reamer Set (2006-0011)
- Yankee Reamers