Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 1/16 In., 4 Flute, HSS
Mfr # 333-0.0625
Zoro # G9182756
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1/16 in - 0.0625
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Product Information
- Brand Yankee
- MFR # 333-0.0625
- Zoro # G9182756
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1/16 in - 0.0625 |
Flute Length | 1/2 in |
Overall Length | 1 7/8 in |
Size | 1/16" |
Dimension Type | Fractional Inch |
Reamer Size | 1/16 in |
Shank Size | 0.0625" |
Shank Dia. | 1/16 in |
Size- Decimal | 1/16" (0.0625) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E14 32mm Magnet 3/8 Sq. Drive (13425EG-E14)
- OSG Carbide End Mill, 7/16in dia., 5/8in Cut L (412-4375)
- THE BRUSH MAN Fixed Blade Knife with Ergonomic Handle (KNIFE-DOLPHIN)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-25A)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (333-0.5)
- YANKEE Chucking Reamer, 5/8 In., 8 Flute, HSS (437-0.625)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- YANKEE Chucking Reamer, 0.5050 In., 6 Flute, HSS (433-.5050)
- YANKEE Chucking Reamer, 0.7570 In., 8 Flute, HSS (433-.7570)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (333-0.315)
- ZORO SELECT Chucking Reamer, 31/64 In., 6 Flute, HSS (11V337)
- Yankee High Speed Steel Chucking Reamers