Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.4990 In., 6 Flute, HSS
Mfr # 333-0.499
Zoro # G5936847
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4990 in - 0.4990
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Product Information
- Brand Yankee
- MFR # 333-0.499
- Zoro # G5936847
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4990 in - 0.4990 |
Flute Length | 2 in |
Size | 0.4990" |
Reamer Size | 31/64 in |
Shank Size | 0.4990" |
Overall Length | 6 in |
Shank Dia. | 31/64 in |
Size- Decimal | 0.4990" (0.4990) |
Dimension Type | Decimal inch |
Details
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Undersized, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco Chrome Adj. Wrench Ergo 12in. (9073 RC US)
- SUNEX 1/2" Drive Impact Socket 6 (236D)
- KNIPEX 8 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 21 200 SBA)
- MAYHEW Mayhew 31951 No. 9.31 in. Pneumatic Pilot Punch (MAY31951)
- YANKEE Chucking Reamer, 0.1260 In., 4 Flute, HSS (333-0.126)
- YANKEE Chucking Reamer, 2mm, 4 Flute, HSS (333-0.0787)
- YANKEE Chucking Reamer, 6mm, 6 Flute, HSS (333-0.2362)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- YANKEE Chucking Reamer, 0.3130 In., 6 Flute, HSS (433-.3130)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- KODIAK CUTTING TOOLS .2355 HSS Chucking Reamer Straight Flute Straight Shank (5476262)
- Yankee Reamers