Shop All Corded Speakers
This Product is Discontinued
Yamaha
Speaker, Indoor, 7-1/2" H, 20-1/4 " W (Discontinued)
Mfr # NS-C444
Zoro # G5895815
Free Shipping & Returns
This Product is Discontinued
Key Features
- Enclosure Color Black
- Max. Wattage 250
- Sensitivity (dB) 89
- Color Black
- Woofer Composition Mica/Polypropylene
Product Information
- Brand Yamaha
- MFR # NS-C444
- Zoro # G5895815
- UPC # 027108916835
- Country of Origin Malaysia
- Category Corded Speakers
Dimensions
Woofer Dia. (In.) | 5 |
Overall Length (In.) | 8-25/64 |
Overall Height (In.) | 7-1/2 |
Tweeter Dia. (In.) | 1 in |
Overall Width (In.) | 20-1/4 in |
Details
Enclosure Color | Black |
Item | Speaker |
Max. Wattage | 250 |
Sensitivity (dB) | 89 |
Color | Black |
Woofer Composition | Mica/Polypropylene |
Tweeter Composition | Aluminum |
Enclosure Material | Plastic |
Includes | (4) Fasteners |
Weight (Lbs.) | 16.1 lb |
For Use With | Sound Systems |
Type | Indoor |
Frequency Response | 55 Hz to 35 kHz |
Impedance (Ohms) | 6 |
Indoor/Outdoor | Indoor |
Description
Speaker, Indoor, Overall Height (In.) 7-1/2, Overall Width (In.) 20-1/4, Overall Length (In.) 8-25/64, Enclosure Color Black, Enclosure Material Plastic, Tweeter Dia. (In.) 1, Tweeter Composition Aluminum, Woofer Dia. (In.) 5, Woofer Composition Mica/Polypropylene, Max. Wattage 250, Sensitivity (dB) 89, Impedance (Ohms) 6, Frequency Response 55 Hz to 35 kHz, Weight (Lbs.) 16.1, For Use With Sound Systems, Includes (4) Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.